Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883050 JOBBER DRILL HSS ZIRCO COATED7/64
CUTLINE 883050 JOBBER DRILL HSS ZIRCO COATED7/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883050
rubix:
209A1102
Product details
Technical specifications
Product details : CUTLINE 883050 JOBBER DRILL HSS ZIRCO COATED7/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.00
excl. VAT
/
Each
£
1.20
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.2 861136
DORMER A12514.0X315 A125 14.00 X 310 ST LONG SERIES DRILL 5968156
TITEX A1154TFT-9.2 DRILLS TYP VA INOX 5200155
GUHRING 00305 000.680 HSS/HSCO COATED DRILLS 9003050006800
TITEX A1249XPL-6.3 DEEP HOLE DRILL 5236569
DORMER A7236.0X93 A723 6.00 MM X 93 MM-E SPOTWELD JOBBER DRILL 7189823
DORMER A720.62 5971150
TITEX A1511-15 JOBBER DRILLS HSS/HSS-E 5061602
TITEX A1211TIN-1.1 JOBBER DRILL 5058889
TITEX A1211TIN-8.6 JOBBER DRILLS HSS/HSS-E 5058977
DORMER A1253/4X315 ST SHANK EXTRA LONG DRILL HSS 3/4X315
GUHRING 00207 008.900 HSS/HSCO COATED DRILLS 9002070089000
GUHRING 00206 004.800 HSS/HSCO COATED DRILLS 9002060048000
TITEX A1222-NO41 DEEP HOLE DRILLS HSS-E TYPE UFL 5059384
DORMER A10010.4 JOBBER DRILL 10.40 MM 5966620