References
Walter Titex:A1211TIN-8.6
Rubix:276A2458
Manufacturer :5058977
EAN:4031132078649

Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
Product details : TITEX A1211TIN-8.6 JOBBER DRILLS HSS/HSS-E 5058977
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Din standard | ~din 338 |
| Ratio of diameter to length of drill hole | 8×d |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 16.28 excl. VAT
/ Each
£ 19.54 incl. VAT
- Usually arrives within 14 working days