Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882907 HSS-E STUB DRILL SHORT 2.60 MM
CUTLINE 882907 HSS-E STUB DRILL SHORT 2.60 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882907
rubix:
209A0960
Product details
Technical specifications
Product details : CUTLINE 882907 HSS-E STUB DRILL SHORT 2.60 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.42
excl. VAT
/
Each
£
1.70
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00208 005.200 TWIST DRILLS
DORMER A10013.8 JOBBER DRILL 13.80 MM 5967361
DORMER A7236.0X93 A723 6.00 MM X 93 MM-E SPOTWELD JOBBER DRILL 7189823
GUHRING 00206 002.700 HSS/HSCO COATED DRILLS 9002060027000
GUHRING 00667 001.350 STANDARD HSS COATED DRIL 9006670013500
GUHRING 00245 008.900 STANDARD HSS DRILLS 9002450089000
TITEX A1222-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059444
TITEX A1222-LET.W DEEP HOLE DRILLS HSS-E TYPE UFL 5059345
DORMER A1019.0 JOBBER DRILL 9.00 MM 5967990
GUHRING 00219 000.600 TWIST DRILLS
GUHRING 00301 000.660 HSS/HSCO COATED DRILLS 9003010006600
GUHRING 00205 001.660 UNIVERSAL HSS DRILLS 9002050016600
GUHRING 00204 003.000 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 5.7 861345
GUHRING 00533 009.000 DRILLS OTHER 9005330090000