GUHRING 00205 001.660 UNIVERSAL HSS DRILLS 9002050016600

Twist drill DIN338N

See technical information
References
Gühring:205 1.660
Rubix:342A4371
Manufacturer :9002050016600
EAN:4031093012577
brand logo
Technical specifications
Drilling diameter1.66 mm
Total length20 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00205 001.660 UNIVERSAL HSS DRILLS 9002050016600


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter1.66 mm
Total length20 mm
Length of cut43 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter1.66 mm
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
  • Usually arrives within 14 working days