Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882934 HSS-E STUB DRILL SHORT 4.80 MM
CUTLINE 882934 HSS-E STUB DRILL SHORT 4.80 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882934
rubix:
209A0987
Product details
Technical specifications
Product details : CUTLINE 882934 HSS-E STUB DRILL SHORT 4.80 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.75
excl. VAT
/
Each
£
2.10
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00617 004.500 HSS/HSCO COATED DRILLS 9006170045000
TITEX A1148-6.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057222
DORMER A1252.0X125 SERIES DRILL 2.00 MM X 125 MM 5968514
GUHRING 00217 011.750 STANDARD HSS DRILLS 9002170117500
DORMER A100.88 JOBBER DRILL 0.88 MM 5967654
DORMER A1473/16 JOBBER DRILL 3/16 INCH 7146723
TITEX DA110-08-04.400U0-WZ90AJ JOBBER DRILL 7506459
GUHRING 00504 004.500 GT80/100 DRILLS 9005040045000
GUHRING 00217 010.750 STANDARD HSS DRILLS 9002170107500
DORMER A1012.4 JOBBER DRILL 2.40 MM 5968069
GUHRING 09651 001.300 TWIST DRILL HSS 1.300 MM DIN 338 TYPE N TIN
GUHRING 00560 004.000 CHIP BREAKER/BRIGHT DRI 9005600040000
TITEX A1622-NO37 DEEP HOLE DRILLS HSS-E TYPE UFL 5062529
GUHRING 02047 003.500 GT80/P2000 HSCO DRILLS 9020470035000
GUHRING 05519 002.600 TWIST DRILLS