Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 003.500 GT80/P2000 HSCO DRILLS 9020470035000
GUHRING 02047 003.500 GT80/P2000 HSCO DRILLS 9020470035000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470035000
rubix:
339A0260
ean:
4031093341851
Technical specifications
Drilling diameter
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 003.500 GT80/P2000 HSCO DRILLS 9020470035000
Technical specifications
Attributes
Drilling diameter
3.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A12494.20 A1249 UFL TIN DRILL 4.20MM
TITEX A1222-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059504
GUHRING 00305 010.100 TWIST DRILLS
GUHRING 00205 017.750 UNIVERSAL HSS DRILLS 9002050177500
TITEX A1211-6.15 JOBBER DRILLS HSS/HSS-E 5058799
GUHRING 00245 030.500 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 3.2 845868
TITEX A1522-3.1 DEEP HOLE DRILL 5061882
DORMER A1472.0 JOBBER DRILL 2.00 MM 7022407
DORMER A1176.6 STUB DRILL 6.60 MM 5968118
CUTLINE 832044 DRILL HSS CO5 CUT GROUND 11 MM
GUHRING 01146 005.900 DRILLS OTHER 9011460059000
TITEX A1244-2.3 JOBBER DRILL 5060346
GUHRING 00205 000.730 TWIST DRILLS 0.730 MM
GUHRING 00235 001.800 HSS/HSCO COATED DRILLS 9002350018000