Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882948 HSS-E STUB DRILL SHORT 6.00 MM
CUTLINE 882948 HSS-E STUB DRILL SHORT 6.00 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882948
rubix:
209A1001
Product details
Technical specifications
Product details : CUTLINE 882948 HSS-E STUB DRILL SHORT 6.00 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER A9403/32 SERIES DRILL 3/32 INCH 5973207
DORMER A7773.1 JOBBER DRILL 3.10 MM 5971031
TITEX A1511-20 JOBBER DRILLS HSS/HSS-E 5061628
TITEX A3143-0.26 MICRO PREC DRILL 5062860
DORMER A9403/64 5973218
DORMER A10012.0 JOBBER DRILL 12.00 MM 5967421
GUHRING 00504 010.000 TWIST DRILLS
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.6MM
GUHRING 09651 009.520 TWIST DRILL HSS 9.520 MM DIN 338 TYPE N TIN
GUHRING 00651 000.400 TWIST DRILL HSS 0.400 MM DIN 338 TYPE N TIN
GUHRING 00206 002.600 HSS/HSCO COATED DRILLS 9002060026000
PRESTO 2.50MM JOBBER DRILL 010002.5
GUHRING 00205 009.050 UNIVERSAL HSS DRILLS 9002050090500
DORMER A7775/32 JOBBER DRILL 5/32 INCH 5971162
DORMER A7779.1 JOBBER DRILL 9.10 MM 5970843