GUHRING 00651 000.400 TWIST DRILL HSS 0.400 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 0.400
Rubix:80877037
Manufacturer :9006510004000
EAN:4031093197618

Product details : GUHRING 00651 000.400 TWIST DRILL HSS 0.400 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 0.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.4 mm |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Usually arrives within 14 working days
