Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883028 HSS-E STUB DRILL SHORT1/2
CUTLINE 883028 HSS-E STUB DRILL SHORT1/2
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883028
rubix:
209A1081
Product details
Technical specifications
Product details : CUTLINE 883028 HSS-E STUB DRILL SHORT1/2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1251/16X160 SERIES DRILL 1/16 INCH X 160 MM 5968847
TITEX A1522-6.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061924
TITEX A1544-1.3 JOBBER DRILLS HSS/HSS-E 5062054
TITEX A1249XPL-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236543
GUHRING 00305 012.200 HSS/HSCO COATED DRILLS 9003050122000
DORMER A920 HSCO HIGH PERFORMANCE STRAIGHT SHANK STUB DRILL 4.8MM
GUHRING 00245 020.300 STANDARD HSS DRILLS 9002450203000
TITEX A1154TFT-5 DRILLS TYP VA INOX 5200112
DEWALT DT9504-QZ SDS-PLUS MASONRY DRILL BIT 5 X 110MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 12.3 861012
GUHRING 00207 006.750 TWIST DRILLS
GUHRING 01146 014.000 DRILLS OTHER 9011460140000
DORMER A77710.0 JOBBER DRILL 10.00 MM 5971019
TITEX A1148-NO23 DEEP HOLE DRILLS HSS-E TYPE UFL 5057065
CUTLINE DRILL - HSS JOBBER MM 5.2 845786