Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 014.000 DRILLS OTHER 9011460140000
GUHRING 01146 014.000 DRILLS OTHER 9011460140000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460140000
rubix:
336A3127
ean:
4031093283212
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 014.000 DRILLS OTHER 9011460140000
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.58
excl. VAT
/
Each
£
84.70
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 02047 005.900 GT80/P2000 HSCO DRILLS 9020470059000
TITEX A1222-1/4IN DEEP HOLE DRILL 5059421
GUHRING 00659 003.300 TWIST DRILLS
GUHRING 00209 008.050 HSS/HSCO COATED DRILLS 9002090080500
CUTLINE DRILL - HSS LONG SERIES MM 11.25 861395
GUHRING 01146 005.300 DRILLS OTHER 9011460053000
DOR HSS-TIN STUB DRILL 11.7
GUHRING 01146 001.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 7.8 845812
TITEX DA110-08-04.200U0-WZ90AJ JOBBER DRILL 7506457
TITEX A1522-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061876
TITEX A1148-NO58 DEEP HOLE DRILLS HSS-E TYPE UFL 5057103
GUHRING 00245 004.700 STANDARD HSS DRILLS 9002450047000
GUHRING 00301 000.700 MICRO-PRECISION DRILL HSS-E-PM 0.700MM 1899
TITEX A1211-16.5 JOBBER DRILLS HSS/HSS-E 5058657