Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883033 HSS-E STUB DRILL SHORT19/32
CUTLINE 883033 HSS-E STUB DRILL SHORT19/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883033
rubix:
209A1086
Product details
Technical specifications
Product details : CUTLINE 883033 HSS-E STUB DRILL SHORT19/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.51
excl. VAT
/
Each
£
25.81
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A5106.3 JOBBER DRILL 6.30 MM 5970313
GUHRING 205 005.100 TWIST DRILL HSS 5.100MM TYPE N STEAM TEMPERED
DORMER A9765.9X205 DRILL 5.90 MM 5973145
GUHRING 05519 008.300 GU500/GT500 9055190083000
TITEX A1211TIN-3.4 JOBBER DRILLS HSS/HSS-E 5058925
DOR HSS-TIN STUB DRILL 9.4
GUHRING 00654 016.000 STANDARD HSS COATED DRIL 9006540160000
TITEX A1522-4.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061901
TITEX A1148-NO21 DEEP HOLE DRILLS HSS-E TYPE UFL 5057063
TITEX A1247-16 JOBBER DRILL 5060549
ARMEG TMM07.0X150 7MM TWISTER MULTIPLE MATERIAL DRILL BIT (L)150 MM
DORMER A52031/64 STUB DRILL 31/64 INCH 5970458
TITEX A1822-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062678
DORMER A12021.0 STUB DRILL 21.00 MM 5968055
GUHRING 00219 001.600 TWIST DRILLS