Twister
Drilling diameter | 7 mm |
---|---|
Total length | 150 mm |
Length of cut | 95 mm |
Drilling diameter | 7 mm |
---|---|
Total length | 150 mm |
Length of cut | 95 mm |
Machining material | Concrete;Soft Brick;Lightweight Block;Medium Density Block;Concrete Common Block;Red Facing Brick;Timber;Plastic;Sheet Metal;Ceramic;Soft Tile |
Body material | Steel |
Usually arrives within 14 working days