Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883040 HSS-E STUB DRILL SHORT25/32
CUTLINE 883040 HSS-E STUB DRILL SHORT25/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883040
rubix:
209A1093
Product details
Technical specifications
Product details : CUTLINE 883040 HSS-E STUB DRILL SHORT25/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.82
excl. VAT
/
Each
£
48.98
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK 20-825-061 HSS EXTRA LENGTH DRILL 6.0MM
DORMER A110 HSS LONG SERIES DRILL 2.1MM
TITEX A1254TFT-7 DRILLS TYP VA INOX 5061029
DORMER A1202.7 STUB DRILL 2.70 MM 5968029
TITEX A1622-NO22 DEEP HOLE DRILLS HSS-E TYPE UFL 5062513
TITEX A1244-8.9 JOBBER DRILL 5060436
DORMER A100.5 JOBBER DRILL 0.50 MM 5967619
CUTLINE DRILL - HSS LONG SERIES MM 7.7 861365
DOR HSCO PFX DRILL 11.0
GUHRING 00207 002.020 TWIST DRILL HSS 2.020 MM DIN 338 TYPE W BRIGHT
DOR HSS-TIN STUB DRILL 8.2
TITEX A1149XPL-18.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236400
TITEX A1244-0.75 JOBBER DRILLS HSS/HSS-E 5060288
CUTLINE DRILL - HSS JOBBER TIN MM 7.2 860836
DORMER A9006.5 JOBBER DRILL 6.50 MM 5970865