CUTLINE DRILL - HSS LONG SERIES MM 7.7 861365
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861365
Rubix:861365
EAN:3660338161728


Technical specifications
| Drilling diameter | 7.7 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 7.7 861365
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 7.7 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 7.7 mm |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- In stock: Next day delivery