Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883023 HSS-E STUB DRILL SHORT27/64
CUTLINE 883023 HSS-E STUB DRILL SHORT27/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883023
rubix:
209A1076
Product details
Technical specifications
Product details : CUTLINE 883023 HSS-E STUB DRILL SHORT27/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.43
excl. VAT
/
Each
£
7.72
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00305 007.600 HSS/HSCO COATED DRILLS 9003050076000
GUHRING 00657 002.000 TWIST DRILLS
GUHRING 00205 006.100 TWIST DRILLS 6.100 MM
GUHRING 00211 002.000 HSS/HSCO COATED DRILLS 9002110020000
GUHRING 00654 018.000 STANDARD HSS COATED DRIL 9006540180000
GUHRING 00225 012.000 DRILLS OTHER 9002250120000
ROEBUCK S08.0X160 SDS-PLUS DRILL BIT 8 X 160MM
DORMER A7772.1 JOBBER DRILL 2.10 MM 5970966
TITEX A1244-9.4 JOBBER DRILL 5060441
ROEBUCK LBD/145 HSS BLACKSMITHS DRILL 14.5MM
TITEX A4247-14 JOBBER DRILLS HSS/HSS-E 5065911
DORMER A1176.0 STUB DRILL 6.00 MM 5968096
TITEX A1622-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062587
TITEX A3143-0.28 MICRO PREC DRILL 5062862
GUHRING 00219 004.500 HSS/HSCO COATED DRILLS 9002190045000