GUHRING 00225 012.000 DRILLS OTHER 9002250120000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002250120000
rubix:343A9265
ean:4031093061070
brand logo
brand logo
Technical specifications
Drilling diameter12 mm
Total length102 mm
Length of cut51 mm
See all Specifications

Product details : GUHRING 00225 012.000 DRILLS OTHER 9002250120000


Technical specifications


Attributes
Drilling diameter12 mm
Total length102 mm
Length of cut51 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter12 mm
Show UNSPSC/ECL@SS
£ 29.87 excl. VAT
/ Each
£ 35.84 incl. VAT
  • Usually arrives within 14 working days