Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883008 HSS-E STUB DRILL SHORT3/16
CUTLINE 883008 HSS-E STUB DRILL SHORT3/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883008
rubix:
209A1061
Product details
Technical specifications
Product details : CUTLINE 883008 HSS-E STUB DRILL SHORT3/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.98
excl. VAT
/
Each
£
2.38
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER TIN MM 10.2 860866
TITEX A1244-2.75 JOBBER DRILLS HSS/HSS-E 5060355
TITEX A1211-14 JOBBER DRILLS HSS/HSS-E 5058624
CUTLINE DRILL - HSS JOBBER MM 10.3 845837
TITEX A1244-5.3 JOBBER DRILL 5060394
GUHRING 02047 006.000 GT80/P2000 HSCO DRILLS 9020470060000
CUTLINE 883068 JOBBER DRILL HSS ZIRCO COATED25/64
GUHRING 00245 048.000 TWIST DRILLS
DORMER A100.25 HSS JOBBER DRILL 0.25MM
CUTLINE DRILL - HSS JOBBER TIN MM 11.5 860879
GUHRING 00218 001.300 HSS/HSCO COATED DRILLS 9002180013000
DORMER A1101.7 SERIES DRILL 1.70 MM 5968321
DORMER A9202.1 STUB DRILL 2.10 MM 5972344
CUTLINE DRILL - HSS JOBBER TIN MM 10.5 860869
CUTLINE DRILL - HSS CO5% JOBBER MM 8.4 845920