Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883068 JOBBER DRILL HSS ZIRCO COATED25/64
CUTLINE 883068 JOBBER DRILL HSS ZIRCO COATED25/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883068
rubix:
209A1120
Product details
Technical specifications
Product details : CUTLINE 883068 JOBBER DRILL HSS ZIRCO COATED25/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A12011/64 STUB DRILL 11/64 INCH 5967977
GUHRING 00245 010.200 TWIST DRILLS
DORMER A9001.9 JOBBER DRILL 1.90 MM 5970641
DORMER A10812.0 JOBBER DRILL 12.00 MM 5968241
DOR HSS-TIN STUB DRILL 5.7
TITEX A1148-NO30 DEEP HOLE DRILLS HSS-E TYPE UFL 5057073
DORMER A12014.0 STUB DRILL 14.00 MM 5967949
TITEX A1148-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057170
DORMER A9005.3 JOBBER DRILL 5.30 MM 5971197
GUHRING 05514 008.700 RATIO DRILL SOLID CARBIDE 8.700MM
GUHRING 09651 007.700 TWIST DRILL HSS 7.700 MM DIN 338 TYPE N TIN
DORMER A100 HSS JOBBER DRILL 1.75MM
GUHRING 00237 010.000 TWIST DRILLS
TITEX A1211-1.63 JOBBER DRILLS HSS/HSS-E 5058525
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 4.9 860938