Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883034 HSS-E STUB DRILL SHORT39/64
CUTLINE 883034 HSS-E STUB DRILL SHORT39/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883034
rubix:
209A1087
Product details
Technical specifications
Product details : CUTLINE 883034 HSS-E STUB DRILL SHORT39/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.24
excl. VAT
/
Each
£
39.89
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A6208.5 6499934
TITEX A1247-NO2 JOBBER DRILLS HSS/HSS-E 5060460
DORMER A1479.5 JOBBER DRILL 9.50 MM 7022482
GUHRING 00549 002.200 GT80/100 DRILLS 9005490022000
GUHRING 00245 013.600 STANDARD HSS DRILLS 9002450136000
DORMER A1254.0X315 SERIES DRILL 4.00 MM X 310 MM 5968740
DORMER A7771.2 JOBBER DRILL 1.20 MM 5970964
DORMER A147 7.3MM HSS E JOBBER DRILL DIN 338
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.2 860981
DORMER A147 3.8MM HSS E JOBBER DRILL DIN 338
DOR HSS DRILL .6 A120.6
TITEX A1222-1/16IN DEEP HOLE DRILL 5059419
CUTLINE DRILL - HSS JOBBER MM 8.6 845820
DORMER A10011.6 JOBBER DRILL 11.60 MM 5966659
DORMER A100 HSS JOBBER DRILL 2.5MM