GUHRING 00549 002.200 GT80/100 DRILLS 9005490022000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490022000
rubix:342A5813
ean:4031093163620
brand logo
brand logo
Technical specifications
Drilling diameter2.2 mm
Total length53 mm
Length of cut27 mm
See all Specifications

Product details : GUHRING 00549 002.200 GT80/100 DRILLS 9005490022000


Technical specifications


Attributes
Drilling diameter2.2 mm
Total length53 mm
Length of cut27 mm
Body materialhss
Tip angle130 °
Internal coolingno
Tail diameter2.2 mm
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
  • Usually arrives within 14 working days