Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883006 HSS-E STUB DRILL SHORT5/32
CUTLINE 883006 HSS-E STUB DRILL SHORT5/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883006
rubix:
209A1059
Product details
Technical specifications
Product details : CUTLINE 883006 HSS-E STUB DRILL SHORT5/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.49
excl. VAT
/
Each
£
1.79
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
DORMER HSS DRILL 11.0 A95211.0
TITEX A1622-9/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062649
DORMER A5108.5 JOBBER DRILL 8.50 MM 5970406
GUHRING 00219 000.600 TWIST DRILLS
DORMER A1084.9 JOBBER DRILL 4.90 MM 5968366
GUHRING 00524 006.400 DRILLS OTHER 9005240064000
DORMER A1253/4X315 ST SHANK EXTRA LONG DRILL HSS 3/4X315
GUHRING 00305 006.450 HSS/HSCO COATED DRILLS 9003050064500
GUHRING 00305 006.700 HSS/HSCO COATED DRILLS 9003050067000
DEWALT DT9567-QZ SDS-PLUS MASONRY DRILL BIT 14 X 200MM
GUHRING 00223 003.050 STANDARD HSS DRILLS 9002230030500
DORMER A5107.8 JOBBER DRILL 7.80 MM 5970379
ROEBUCK HSCO JOBBER DRILL 9.0MM
GUHRING 00207 008.600 HSS/HSCO COATED DRILLS 9002070086000
GUHRING 00667 001.500 TWIST DRILLS