ROEBUCK HSCO JOBBER DRILL 9.0MM


HSCo Jobber Drills - Metric

References
unbranded:203568
rubix:203568
brand logo
brand logo
Technical specifications
Drilling diameter9 mm
See all Specifications

Product details : ROEBUCK HSCO JOBBER DRILL 9.0MM


DIN 338/BS 328 Point angle 135° split point above 3mm (1//8"), 118° non split below 3mm Surface treatment Bronze Application For steels of high tensile strength, stainless and heat resistant steels.
Pack Quantity Drills supplied in pack quantities; 1.
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack

Technical specifications


Attributes
Drilling diameter9 mm
Din standardDIN 338
Direction of cuttingRight
Machining materialBronze;Steel
Body materialHSS-Co
Tip angle135 °
Tail diameter9 mm
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
  • Sold out