Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883010 HSS-E STUB DRILL SHORT7/32
CUTLINE 883010 HSS-E STUB DRILL SHORT7/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883010
rubix:
209A1063
Product details
Technical specifications
Product details : CUTLINE 883010 HSS-E STUB DRILL SHORT7/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.09
excl. VAT
/
Each
£
2.51
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX DA110-08-13.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506534
ROEBUCK 22-399-503 CENTRE DRILL LONG SERIES BS 3
TITEX A1622-2 DEEP HOLE DRILL 5062555
GUHRING 02047 008.200 GT80/P2000 HSCO DRILLS 9020470082000
DORMER A1105.8 SERIES DRILL 5.80 MM 5967835
DORMER A10012.9 JOBBER DRILL 12.90 MM 5967330
GUHRING 00657 002.000 TWIST DRILLS
TITEX A1247-11/32IN JOBBER DRILLS HSS/HSS-E 5060531
DORMER A5107.3 JOBBER DRILL 7.30 MM 5970359
GUHRING 00305 005.700 TWIST DRILL HSCO 5.700MM TYPE N STEAM TEMPERED
GUHRING 00305 008.400 HSS/HSCO COATED DRILLS 9003050084000
TITEX A1244-8.3 JOBBER DRILL 5060430
GUHRING 02456 002.300 HSS/HSCO COATED DRILLS 9024560023000
GUHRING 00502 003.700 GT80/100 DRILLS 9005020037000
GUHRING 00305 005.550 HSS/HSCO COATED DRILLS 9003050055500