References
Dormer:A10012.9
Rubix:223138
EAN:7320760000922




Technical specifications
| Drilling diameter | 12.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : DORMER A10012.9 JOBBER DRILL 12.90 MM 5967330
Applications
Technical specifications
Attributes
| Drilling diameter | 12.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 12.9 mm |
Show UNSPSC/ECL@SS
£ 125.45 excl. VAT
/ 5 pieces
£ 150.54 incl. VAT
- Usually arrives within 14 working days