Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-157-100 DRILL BLANKS 6-10MM 41 PIECE SET
ROEBUCK 20-157-100 DRILL BLANKS 6-10MM 41 PIECE SET
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-157-100
rubix:
9848312
Product details
Technical specifications
Product details : ROEBUCK 20-157-100 DRILL BLANKS 6-10MM 41 PIECE SET
Manufactured from High Speed Steel. Finished ground to h8 tolerance. Sets 1-6mm: 51 pieces in 0.1mm steps. Sets 6-10mm: 41 pieces in 0.1mm steps. Supplied in metal indexing box.
Technical specifications
Attributes
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.97
excl. VAT
/
Each
£
242.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.9 860748
SPARTEX 864010 7.2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00217 006.200 TWIST DRILLS
ROEBUCK HSCO JOBBER DRILL 5.5MM
DORMER A94015.5 SERIES DRILL 15.50 MM 5973042
TITEX A1222-LET.R DEEP HOLE DRILLS HSS-E TYPE UFL 5059340
TITEX A1211-13.8 JOBBER DRILLS HSS/HSS-E 5058619
DORMER A1011.3 JOBBER DRILL 1.30 MM 5968032
GUHRING 00554 005.400 HSS/HSCO COATED DRILLS 9005540054000
TITEX A1247-1/8IN JOBBER DRILLS HSS/HSS-E 5060522
GUHRING 00128 017.500 DRILLS OTHER 9001280175000
TITEX A1522-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061960
TITEX A1154TFT-4.7 DRILLS TYP VA INOX 5200109
TITEX A1247-2.1 JOBBER DRILLS HSS/HSS-E 5060553
DORMER A17023/32 JOBBER DRILL 23/32 INCH 5968754