Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PDR4001 MICRO DRILL SET 0.3-1.6MM
ROEBUCK PDR4001 MICRO DRILL SET 0.3-1.6MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
MC-DR1000
rubix:
272523
Product details
Technical specifications
Product details : ROEBUCK PDR4001 MICRO DRILL SET 0.3-1.6MM
Each set contains 20 drills. Packed in a plastic indexed container.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX 5236498 A1249XPL-10.5 DEEP HOLE TWIST DRILL
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.7 861141
DORMER A1102.3 SERIES DRILL 2.30 MM 5967712
TITEX A1247-7/32IN JOBBER DRILLS HSS/HSS-E 5060626
TITEX A1154TFT-12.3 DRILLS TYP VA INOX 5200057
TITEX A1249XPL-6.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236572
CUTLINE DRILL - HSS JOBBER MM 8.2 845816
DORMER A77710.1 JOBBER DRILL 10.10 MM 5971023
TITEX A1544-8.4 JOBBER DRILLS HSS/HSS-E 5062134
GUHRING 00217 004.150 STANDARD HSS DRILLS 9002170041500
GUHRING 00305 006.350 HSS/HSCO COATED DRILLS 9003050063500
GUHRING 00330 010.000 DRILLS OTHER 9003300100000
GUHRING 00206 008.900 HSS/HSCO COATED DRILLS 9002060089000
TITEX A1522-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061923
DORMER A1011.7 JOBBER DRILL 1.70 MM 5968052