ROEBUCK S15.0X250 SDS-PLUS DRILL BIT 15 X 250MM


Helicoidal HSS drill bit with cylindrical tail Unbranded

References
unbranded:S15.0X250
rubix:2003689
brand logo
brand logo
Technical specifications
Drilling diameter15 mm
Total length250 mm
Length of cut200 mm

Product details : ROEBUCK S15.0X250 SDS-PLUS DRILL BIT 15 X 250MM


Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.

Technical specifications


Attributes
Drilling diameter15 mm
Total length250 mm
Length of cut200 mm
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
  • Usually arrives within 14 working days