Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 10-000 12.0MM ROLL FORGED JOBBER DRILL 12MM
ROEBUCK 10-000 12.0MM ROLL FORGED JOBBER DRILL 12MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
10-000 12.0MM
rubix:
025748
Technical specifications
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 10-000 12.0MM ROLL FORGED JOBBER DRILL 12MM
Metric
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 09651 008.500 TWIST DRILL HSS 8.500 MM DIN 338 TYPE N TIN
GUHRING 09651 003.800 TWIST DRILL HSS 3.800 MM DIN 338 TYPE N TIN
GUHRING 00524 004.800 DRILLS OTHER 9005240048000
GUHRING 00206 008.100 HSS/HSCO COATED DRILLS 9002060081000
TITEX A1544-2.3 JOBBER DRILLS HSS/HSS-E 5062073
TITEX A1149XPL-2.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236408
TITEX A1247-NO51 JOBBER DRILLS HSS/HSS-E 5060495
GUHRING 00535 003.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 8.5 845819
DORMER A7775.2 JOBBER DRILL 5.20 MM 5971318
GUHRING 09651 008.330 TWIST DRILL HSS 8.330 MM DIN 338 TYPE N TIN
TITEX A1148-NO17 DEEP HOLE DRILLS HSS-E TYPE UFL 5057058
CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378
GUHRING 00667 003.200 TWIST DRILLS
TITEX A1249XPL-10 DEEP HOLE DRILL 5236496