Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1203.6 220093 HSS STUB DRILL 3.60MM
ROEBUCK A1203.6 220093 HSS STUB DRILL 3.60MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A1203.6 220093
rubix:
220093
Technical specifications
Drilling diameter
3.6
mm
Total length
55
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1203.6 220093 HSS STUB DRILL 3.60MM
Metric
Technical specifications
Attributes
Drilling diameter
3.6
mm
Total length
55
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00301 001.380 HSS/HSCO COATED DRILLS 9003010013800
TITEX A1522-5.3 DEEP HOLE DRILL 5061908
GUHRING 00605 007.800 TWIST DRILL HSCO
DORMER A92014.0 STUB DRILL 14.00 MM 5972464
GUHRING 00301 000.620 HSS/HSCO COATED DRILLS 9003010006200
GUHRING 00205 000.440 UNIVERSAL HSS DRILLS 9002050004400
DORMER A1177.9 STUB DRILL 7.90 MM 5968150
GUHRING 00245 029.000 TWIST DRILLS
GUHRING 00223 017.500 TWIST DRILLS
TITEX A1244-4 JOBBER DRILLS HSS/HSS-E 5060381
DORMER A00212.5 JOBBER DRILL 12.50 MM 5967464
TITEX A1547-4.2 JOBBER DRILLS HSS/HSS-E 5062188
GUHRING 00205 001.860 TWIST DRILLS 1.860 MM
GUHRING 00236 004.100 TWIST DRILLS
DORMER A1107/8 SERIES DRILL 7/8 INCH 5968270