Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-810-917 HSS LONG SERIES DRILL 17/64 INCH
ROEBUCK 20-810-917 HSS LONG SERIES DRILL 17/64 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-810-917
rubix:
220688
Technical specifications
Total length
156
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-810-917 HSS LONG SERIES DRILL 17/64 INCH
Fractional
Technical specifications
Attributes
Total length
156
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.15
excl. VAT
/
Each
£
4.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 09651 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE N TIN
DORMER A9206.0 STUB DRILL 6.00 MM 5972347
DORMER A52013/32 STUB DRILL 13/32 INCH 5970232
DOR HSS-TIN STUB DRILL 8.1
GUHRING 00329 003.100 HSS/HSCO COATED DRILLS 9003290031000
GUHRING 00207 001.650 TWIST DRILLS
GUHRING 00317 004.400 HSS/HSCO COATED DRILLS 9003170044000
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508
CUTLINE DRILL - HSS JOBBER MM 1.3 845747
FACOM GROUND DRILL 222A.T6
TITEX A1249XPL-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236557
GUHRING 00552 003.400 GT80/100 DRILLS 9005520034000
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 2.9MM
GUHRING 00205 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N STEAM
TITEX A1254TFT-6.9 DRILLS TYP VA INOX 5061028