Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ06.5X150 MASONRY DRILL 6.5 X 150MM
ROEBUCK PZ06.5X150 MASONRY DRILL 6.5 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ06.5X150
rubix:
2003649
Technical specifications
Drilling diameter
6.5
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ06.5X150 MASONRY DRILL 6.5 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.73
excl. VAT
/
Each
£
2.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00502 006.350 TWIST DRILLS
TITEX A1622-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062624
GUHRING 00669 002.600 EXTRA COATED DRILLS 9006690026000
GUHRING 00605 000.200 HSS/HSCO COATED DRILLS 9006050002000
DORMER A1003/16 JOBBER DRILL 3/16 INCH 5967042
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.6MM
DORMER A9403/64 5973218
GUHRING 00206 005.200 TWIST DRILLS
GUHRING 00502 003.500 GT80/100 DRILLS 9005020035000
GUHRING 00217 005.750 STANDARD HSS DRILLS 9002170057500
GUHRING 09651 008.500 TWIST DRILL HSS 8.500 MM DIN 338 TYPE N TIN
TITEX A1148-31/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057189
DORMER A9007/64 JOBBER DRILL 7/64 INCH 5970898
TITEX A1622-NO34 DEEP HOLE DRILLS HSS-E TYPE UFL 5062526
DORMER HSS DRILL 17.0 A95217.0