Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A110116 220675 HSS LONG SERIES DRILL 1/16 INCH
ROEBUCK A110116 220675 HSS LONG SERIES DRILL 1/16 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A110116 220675
rubix:
220675
Technical specifications
Total length
76
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A110116 220675 HSS LONG SERIES DRILL 1/16 INCH
Fractional
Technical specifications
Attributes
Total length
76
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.30
excl. VAT
/
Each
£
2.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1211-3.25 JOBBER DRILLS HSS/HSS-E 5058720
GUHRING 00605 005.900 HSS/HSCO COATED DRILLS 9006050059000
DORMER A77710.8 JOBBER DRILL 10.80 MM 5971036
GUHRING 09651 015.080 TWIST DRILL HSS 15.080 MM DIN 338 TYPE N TIN
CUTLINE 883059 JOBBER DRILL HSS ZIRCO COATED1/4
DORMER A002S7/32 JOBBER DRILL 7/32 INCH 6524867
DORMER A9002.5 JOBBER DRILL 2.50 MM 5971445
GUHRING 00205 001.760 UNIVERSAL HSS DRILLS 9002050017600
DORMER A9004.5 JOBBER DRILL 4.50 MM 5971132
GUHRING 00245 013.200 STANDARD HSS DRILLS 9002450132000
GUHRING 00657 001.750 TWIST DRILLS
DORMER A002S6.0 JOBBER DRILL 6.00 MM 6524868
GUHRING 00549 003.370 GT80/100 DRILLS 9005490033700
TITEX A1249XPL-13.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236506
TITEX A1522-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061929