Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/210
rubix:
023693
Technical specifications
Total length
117
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
Fractional
Technical specifications
Attributes
Total length
117
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A7775.3 JOBBER DRILL 5.30 MM 5971321
GUHRING 00217 002.800 TWIST DRILLS
GUHRING 00657 000.900 TWIST DRILL HSCO 0.900 MM DIN 338 TYPE TI TIN
GUHRING 00336 001.600 TWIST DRILLS
TITEX A1247-7.2 JOBBER DRILLS HSS/HSS-E 5060617
GUHRING 00205 005.150 TWIST DRILLS 5.150 MM
TITEX A1211-0.76 JOBBER DRILLS HSS/HSS-E 5058438
DORMER A7776.5 JOBBER DRILL 6.50 MM 5971198
GUHRING 00305 000.700 HSS/HSCO COATED DRILLS 9003050007000
DORMER A51017/64 JOBBER DRILL 17/64 INCH 5970415
GUHRING 00205 000.250 TWIST DRILLS 0.250 MM
SPARTEX 864006 6.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00552 001.600 GT80/100 DRILLS 9005520016000
TITEX A1211-0.53 JOBBER DRILLS HSS/HSS-E 5058415
TITEX A1544-10.5 JOBBER DRILLS HSS/HSS-E 5062063