Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DURATOOL HSS LONG SERIES JOBBER DRILL 3/16 20-810-912
DURATOOL HSS LONG SERIES JOBBER DRILL 3/16 20-810-912
Helicoidal HSS drill bit with cylindrical tail Lyndon
References
lyndon:
20-810-912
rubix:
029839
Product details
Technical specifications
Product details : DURATOOL HSS LONG SERIES JOBBER DRILL 3/16 20-810-912
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.66
excl. VAT
/
Each
£
3.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A0025.9 A002 5.90 MM TIN STRAIGHT SHANJOBBER DRILL 338 5967290
DORMER A147 3.8MM HSS E JOBBER DRILL DIN 338
GUHRING 00245 015.750 TWIST DRILLS
DORMER A5209.7 STUB DRILL 9.70 MM 5970014
GUHRING 00206 001.400 HSS/HSCO COATED DRILLS 9002060014000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.6 861030
DORMER A00211/64 JOBBER DRILL 11/64 INCH 5966940
GUHRING 09651 009.100 TWIST DRILL HSS 9.100 MM DIN 338 TYPE N TIN
GUHRING 00549 008.600 GT80/100 DRILLS 9005490086000
TITEX A1148-NO21 DEEP HOLE DRILLS HSS-E TYPE UFL 5057063
GUHRING 09651 008.730 TWIST DRILL HSS 8.730 MM DIN 338 TYPE N TIN
TITEX A1247-3.6 JOBBER DRILLS HSS/HSS-E 5060573
GUHRING 00617 006.800 HSS/HSCO COATED DRILLS 9006170068000
TITEX A1149XPL-2.1 DEEP HOLE DRILL 5236404
DORMER A0029.5 JOBBER DRILL 9.50 MM 5967273