References
Gühring:245 15.750
Rubix:285A6335
Manufacturer :9002450157500
EAN:4031093074896


Technical specifications
| Drilling diameter | 15.75 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
Product details : GUHRING 00245 015.750 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 15.75 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment ('dampfbehandelt' surface / steam oxidation) |
| Internal cooling | no |
| Taper shank | morse taper 2 (mk-2) |
| Body material | hss |
| Machining material | steel and cast steel (alloyed and unalloyed); gray, malleable and nodular cast iron; sintered iron; nickel silver; graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
- Usually arrives within 14 working days












