Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT12.0 12.00MM TCT HSS DRILL
GISS CUTLINE TCT12.0 12.00MM TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT12.0
rubix:
228A3248
manufacturer :
TCT12.0
Technical specifications
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT12.0 12.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.23
excl. VAT
/
Each
£
24.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 6.9MM
DORMER A125 HSS EXTRA LONG DRILL 4.5 X 250MM
DORMER A5108.6 JOBBER DRILL 8.60 MM 5970410
DORMER A00214.0 JOBBER DRILL 14.00 MM 5967374
GUHRING 00218 001.000 HSS/HSCO COATED DRILLS 9002180010000
TITEX A1222-LET.K DEEP HOLE DRILLS HSS-E TYPE UFL 5059333
GUHRING 02456 003.400 HSS/HSCO COATED DRILLS 9024560034000
GUHRING 00622 001.900 GT80/100 DRILLS 9006220019000
CUTLINE DRILL - HSS JOBBER TIN MM 2.8 860792
CUTLINE DRILL - HSS JOBBER MM 3.9 845773
DORMER A110 HSS LONG SERIES DRILL 3.75MM
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.1 860660
DORMER A1007.1 JOBBER DRILL 7.10 MM 5966811
GUHRING 00223 007.200 TWIST DRILLS
GUHRING 01146 005.000 TWIST DRILL M42 5.000 MM DIN 338 TYPE N BRIGHT