GUHRING 00218 001.000 HSS/HSCO COATED DRILLS 9002180010000
Twist drill Gühring
See technical informationReferences
Gühring:218 1.000
Rubix:343A4647
Manufacturer :9002180010000
EAN:4031093046145

Product details : GUHRING 00218 001.000 HSS/HSCO COATED DRILLS 9002180010000
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Usually arrives within 14 working days
