TUNGALOY XPMT050204R-DJ AH725 U-DRILL 6861402


Bit drill bodies Tungaloy

References
tungaloy:6861402
rubix:231A0545
brand logo
brand logo
Technical specifications
Min. diameter15 mm
Length of cut5.4 mm
Max diameter17 mm

Product details : TUNGALOY XPMT050204R-DJ AH725 U-DRILL 6861402


TungDrill insert with DJ chipbreaker for general purpose

Technical specifications


Attributes
Min. diameter15 mm
Length of cut5.4 mm
Max diameter17 mm
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
  • Usually arrives within 14 working days