Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 05514 008.700 RATIO DRILL SOLID CARBIDE 8.700MM
GUHRING 05514 008.700 RATIO DRILL SOLID CARBIDE 8.700MM
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
05514 008.700
rubix:
182A3679
ean:
4031093617710
Technical specifications
Drilling diameter
8.7
mm
Total length
89
mm
Length of cut
47
mm
Product details
Technical specifications
Product details : GUHRING 05514 008.700 RATIO DRILL SOLID CARBIDE 8.700MM
Guhring Number 5514 3xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter.
Technical specifications
Attributes
Drilling diameter
8.7
mm
Total length
89
mm
Length of cut
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.90
excl. VAT
/
Each
£
44.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00619 004.000 TWIST DRILLS
GUHRING 00206 010.000 TWIST DRILLS
GUHRING 00245 010.300 STANDARD HSS DRILLS 9002450103000
TITEX A1222-NO16 DEEP HOLE DRILLS HSS-E TYPE UFL 5059356
TITEX A1247-NO29 JOBBER DRILLS HSS/HSS-E 5060470
DORMER A110 HSS LONG SERIES DRILL 8.6MM
MILWAUKEE 4932352340 M5-14 SDS PLUS DRILL SET
DORMER A90015/32 JOBBER DRILL 15/32 INCH 5971358
DORMER A002S10.5 JOBBER DRILL 10.50 MM 6524884
DORMER A100N37 JOBBER DRILL N37 5967027
ARMEG YM0150L 1.5MM HSS STEEL DRILL (10 PACK) (L)40 MM X (DIA)1.5 MM P
GUHRING 00605 006.100 TWIST DRILLS
TITEX A1211-12.4 JOBBER DRILLS HSS/HSS-E 5058602
CUTLINE DRILL - HSS JOBBER TIN MM 10.1 860865
GUHRING 00245 011.300 STANDARD HSS DRILLS 9002450113000