MILWAUKEE 4932352340 M5-14 SDS PLUS DRILL SET


Helicoidal HSS drill bit with cylindrical tail Milwaukee

References
milwaukee:4932352340
rubix:229A9766
brand logo
brand logo

Product details : MILWAUKEE 4932352340 M5-14 SDS PLUS DRILL SET


Breaker Points. 3 offset aggressive power breakers. These produce a "Demolition" effect and create micro cracks in the drilled material. Up to 25% FASTER. Centering tip ensures immediate spot drilling with pin point accuracy. Prevents skidding on smooth surfaces. Enlarged rebar chamfers. Prevents side tip damage when hitting rebar. Reduces the risk of the drill bit jamming when hitting rebar. Tapered shoulder design. Thinner shoulder towards drill tip for less friction providing for greater speed. Ideal for cordless hammers identified from its tapered shoulder geometry. Reinforced flute. High volume flute geometry for optimum dust removal. Reinforced flute design (thicker core) gives: - Full power transfer to the tip. - Lower vibrations. - Exceptional break resistance, less breakages and best durability. Made in Germany.

Technical specifications


Attributes
No attributes to display for this product
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
  • Usually arrives within 14 working days