Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 20MM
KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 20MM
Chopping miller Karnasch
References
karnasch:
201680020
rubix:
230A2247
Product details
Technical specifications
Product details : KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 20MM
KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀20MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK 866693 WELDON SHANK HSS ANNULAR CUTTER 36 X 30 MM
KARNASCH 201260U014 14MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U027 27MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866732 WELDON SHANK HSS ANNULAR CUTTER 27 X 55 MM
KARNASCH 201255056 56MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315029 29MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316053 53MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265045 45MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
KARNASCH 201265056 56MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316012 12MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265025 25MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315049 49MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315053 53MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM