Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690015 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 15MM
KARNASCH 201690015 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 15MM
Chopping miller Karnasch
References
karnasch:
201690015
rubix:
230A2267
Product details
Technical specifications
Product details : KARNASCH 201690015 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 15MM
KARNASCH 201690015 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀15MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316024 24MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255039 39MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866666 WELDON SHANK HSS ANNULAR CUTTER 14 X 30 MM
KARNASCH 201260U0265 26.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690026 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 26MM
KARNASCH 201255035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690044 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 44MM
KARNASCH 201260U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316043 43MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316030 30MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316049 49MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265036 36MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265038 38MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201270U034 34MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265026 26MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM