Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690035 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 35MM
KARNASCH 201690035 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 35MM
Chopping miller Karnasch
References
karnasch:
201690035
rubix:
230A2286
Product details
Technical specifications
Product details : KARNASCH 201690035 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 35MM
KARNASCH 201690035 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀35MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.80
excl. VAT
/
Each
£
94.56
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
ROEBUCK 866747 WELDON SHANK HSS ANNULAR CUTTER 42 X 55 MM
ROEBUCK 866740 WELDON SHANK HSS ANNULAR CUTTER 35 X 55 MM
SANDVIK RA215-A076C6-25M MILLING TOOL AUTO MODULMILL SCRAPER 5740222
KARNASCH 201680019 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 19MM
KARNASCH 201260U038 38MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U0195 19.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U030 30MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265036 36MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316045 45MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316018 18MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866685 WELDON SHANK HSS ANNULAR CUTTER 28 X 30 MM
KARNASCH 201265046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315026 26MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316043 43MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM