Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
Chopping miller Karnasch
References
karnasch:
201690027
rubix:
230A2278
Product details
Technical specifications
Product details : KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀27MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.84
excl. VAT
/
Each
£
85.01
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201255013 13MM SILVER HSS-XEANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U016 16MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255024 24MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U0175 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316031 31MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
KARNASCH 201255059 59MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316077 77MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315043 43MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201680037 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 37MM
G & J HALL POWERBOR STANDARD M2 HSS CUTTER 16MM X 25MM
KARNASCH 201315068 68MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
DORMER HSCO CUTTER 63.0 D40263.0
KARNASCH 201316066 66MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM