Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 011.800 HSS/HSCO COATED DRILLS 9003050118000
GUHRING 00305 011.800 HSS/HSCO COATED DRILLS 9003050118000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050118000
rubix:
344A7694
Technical specifications
Drilling diameter
11.8
mm
Total length
142
mm
Length of cut
94
mm
Product details
Technical specifications
Product details : GUHRING 00305 011.800 HSS/HSCO COATED DRILLS 9003050118000
Technical specifications
Attributes
Drilling diameter
11.8
mm
Total length
142
mm
Length of cut
94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.63
excl. VAT
/
Each
£
78.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8 861094
GUHRING 00223 000.900 STANDARD HSS DRILLS 9002230009000
TITEX A1522-4.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061899
GUHRING 00217 010.700 STANDARD HSS DRILLS 9002170107000
GUHRING 00667 001.700 STANDARD HSS COATED DRIL 9006670017000
GUHRING 00217 003.050 STANDARD HSS DRILLS 9002170030500
DORMER A110 HSS LONG SERIES DRILL 5.3MM
GUHRING 00301 000.260 HSS/HSCO COATED DRILLS 9003010002600
GUHRING 00605 009.500 HSS/HSCO COATED DRILLS 9006050095000
TITEX A1222-LET.J DEEP HOLE DRILLS HSS-E TYPE UFL 5059332
GUHRING 00605 001.850 TWIST DRILL HSCO 1.850MM DIN 338 TYPE TI BRIGHT
GUHRING 00245 011.100 STANDARD HSS DRILLS 9002450111000
DORMER A6206.2 6499911
CUTLINE DRILL - HSS STUB MM 6.5 861260
GUHRING 00208 002.400 HSS/HSCO COATED DRILLS 9002080024000