CUTLINE DRILL - HSS STUB MM 6.5 861260
Cylindrical drill bit - hss - extra short
See technical informationSee documentsReferences
GISS Cutline:861260
Rubix:861260
EAN:3660338160684


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Documents
Product details : CUTLINE DRILL - HSS STUB MM 6.5 861260
Cylindrical drill bit - hss - extra short Self-centering drill
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din 1897 n |
| Angle of helix | 30 ° |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 135 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- In stock: Next day delivery