Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 012.700 TWIST DRILLS
GUHRING 00305 012.700 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050127000
rubix:
285A6568
ean:
4031093095068
Technical specifications
Drilling diameter
12.7
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GUHRING 00305 012.700 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
12.7
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.30
excl. VAT
/
Each
£
60.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00205 008.900 TWIST DRILLS 8.900 MM
DORMER A17019.0 JOBBER DRILL 19.00 MM 5968719
GUHRING 00217 014.500 TWIST DRILLS
TITEX A1247-10.2 JOBBER DRILL 5060524
TITEX A1522-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061933
GUHRING 00524 005.900 DRILLS OTHER 9005240059000
TITEX A1148-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057209
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.8 860977
GUHRING 00605 002.400 TWIST DRILL HSCO 2.400MM DIN 338 TYPE TI BRIGHT
TITEX A1211-2.95 JOBBER DRILLS HSS/HSS-E 5058698
DOR HSCO PFX DRILL 9.5X410
TITEX A1149XPL-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5236401
DOR HSS DRILL .5 A120.5
GUHRING 00223 005.600 STANDARD HSS DRILLS 9002230056000
GUHRING 00305 006.300 TWIST DRILLS