GUHRING 00205 008.900 TWIST DRILLS 8.900 MM

Twist drill DIN338N

See technical information

References

Gühring:205 8.900
Rubix:227968
Manufacturer :9002050089000
EAN:4031093016469
brand logo

Technical specifications

Drilling diameter8.9 mm
Total length125 mm
Length of cut125 mm
See all Specifications

Product details : GUHRING 00205 008.900 TWIST DRILLS 8.900 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter8.9 mm
Total length125 mm
Length of cut125 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter8.9 mm
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
  • Usually arrives within 14 working days