Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DURATOOL HSS JOBBER DRILL 9/32 INCH 20-100-918
DURATOOL HSS JOBBER DRILL 9/32 INCH 20-100-918
Helicoidal HSS drill bit with cylindrical tail Duratool
References
duratool:
20-100-918
rubix:
029732
Product details
Technical specifications
Product details : DURATOOL HSS JOBBER DRILL 9/32 INCH 20-100-918
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00245 007.200 STANDARD HSS DRILLS 9002450072000
GUHRING 00336 006.500 GT80/100 DRILLS 9003360065000
DORMER A002 HSS TIN DRILL BIT 5.7MM
TITEX A1247-4.8 JOBBER DRILLS HSS/HSS-E 5060590
GUHRING 00207 008.000 TWIST DRILL HSS 8.000 MM DIN 338 TYPE W BRIGHT
DORMER A7771.9 JOBBER DRILL 1.90 MM 5971000
TITEX A1547-8 JOBBER DRILLS HSS/HSS-E 5062225
GUHRING 00578 004.500 DRILLS OTHER 9005780045000
GUHRING 09651 005.160 TWIST DRILL HSS 5.160 MM DIN 338 TYPE N TIN
DORMER A9001.9 JOBBER DRILL 1.90 MM 5970641
GUHRING 00207 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE W BRIGHT
GUHRING 00605 001.050 TWIST DRILLS
GUHRING 02461 001.200 HSS/HSCO COATED DRILLS 9024610012000
GUHRING 00205 007.300 TWIST DRILLS 7.300 MM
DORMER A9201.35 5972273