GUHRING 00207 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE W BRIGHT


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070051000
rubix:80088526
ean:4031093024594
brand logo
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : GUHRING 00207 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE W BRIGHT


Technical specifications


Attributes
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter5.1 mm
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
  • Usually arrives within 14 working days